- 1/2 in Hose Inner Diameter
- 15 m Hose Length
description
- The Ultimate Industrial-Grade Hose ReelDesigned with an all-metal frame and specially crafted components
- Graco LDX hose reels ensure smooth release and retraction to optimize confidence in cost-conscious smaller garages, independent repair facilities and industrial manufacturing environments.Reduce clutter and increase workplace safety with a Graco LDX hose reel. Smooth, compact and robust, this reel excels in service garages, collision repair centers and industrial manufacturing facilities.
applications
- Small maintenance shops
- Tire maintenance shops
- Small fast lubes
- Independent repair facilities
- Industrial manufacturing facilities
features
- Large Hose Capacity with Small Profile - Compact design accommodates up to a 50 foot (15 meter) hose to meet a wide variety of application requirements.
- Adjustable Arm - Easily change to one of six arm positions to fit your application.
- Ball Bearing Swivel - Swivel designed with internal ball bearings reduces friction and ensures smooth operation.
- External Swivel Housing - Quickly access swivel seal for faster repairs.
- Dual Pedestal Frame - Ribbed metal for increased stability and robustness.
| Compatible Fluids | Oil |
| Reel Thread Type | NPT |
| Type | Spring-Rewind Reel |
| Inlet Thread Gender | Male |
| Outlet Thread Type | NPT |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 212 °F |
| Temperature Rating [Min] | -40 °F |
| Hose Length | 15 m |
| Inlet Size | 1/2 in, 12.7 mm |
| Color | Grey |
| Outlet Thread Gender | Male |
| Recommended Environment | Indoor |
| Pressure [Max] | 1500 psi |
| Mount Location | Truck, Bench |
| Overall Height [Min] | 19 in, 483 mm |
| Overall Length | 17.5 in, 445 mm |
| Overall Width | 9.4 in, 239 mm |
| Temperature [Min] | -40 °F |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Working Pressure [Max] | 1500 psi |
| Frame Type | Dual Pedestal |
| Temperature [Max] | 212 ⁰F |
| Weight | 55.0 LB |
| EAN or UPC | 769946211924 |

