- 1/2 in Hose Inner Diameter
- 23 m Hose Length
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Reel Drive | Spring-Rewind |
| Recommended Environment | Indoor, Outdoor |
| Hose Length | 23 m |
| Color | White |
| Series | 30 |
| Reel Thread Type | NPT |
| Type | Spring-Rewind Reel |
| Inlet Size | 1/2 in, 12.7 mm |
| Pressure [Max] | 300 psi |
| Overall Length | 21.5 in, 546 mm |
| Frame Type | Dual Pedestal |
| Overall Height [Min] | 23.10 in, 588 mm |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Inlet Thread Type | NPSM |
| Overall Width | 9.0 in, 229 mm |
| Working Pressure [Max] | 300 psi |
| Weight | 101.6 LB |
| EAN or UPC | 633955013131 |

