- 3/4 in Hose Inner Diameter
- 15 m Hose Length
| Pressure [Max] | 2000 psi |
| Series | 30 |
| Compatible Fluids | Oil |
| Inlet Size | 3/4 in, 19.05 mm |
| Color | Metallic Blue |
| Reel Drive | Spring-Rewind |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Recommended Environment | Indoor, Outdoor |
| Reel Thread Type | NPT |
| Hose Length | 15 m |
| Type | Spring-Rewind Reel |
| Overall Width | 9.0 in, 229 mm |
| Overall Height [Min] | 23.10 in, 588 mm |
| Working Pressure [Max] | 2000 psi |
| Outlet Size [Min] | 3/4 in, 19.05 mm |
| Overall Length | 21.5 in, 546 mm |
| Inlet Thread Type | NPSM |
| Frame Type | Dual Pedestal |
| Weight | 87.0 LB |
| EAN or UPC | 633955013292 |

