| Inlet Size | 3/8 in |
| Temperature Rating [Max] | 200 °F |
| Color | Black |
| Compatible Fluids | Grease |
| Pressure [Max] | 4800 psi |
| Reel Drive | Spring-Rewind |
| Hose Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955683631 |
| Inlet Size | 3/8 in |
| Temperature Rating [Max] | 200 °F |
| Color | Black |
| Compatible Fluids | Grease |
| Pressure [Max] | 4800 psi |
| Reel Drive | Spring-Rewind |
| Hose Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955683631 |