| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 190 °F |
| Hose Length | 65 ft |
| Pressure [Max] | 300 psi |
| Inlet Size | 1/2 in |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 633955683358 |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 190 °F |
| Hose Length | 65 ft |
| Pressure [Max] | 300 psi |
| Inlet Size | 1/2 in |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 633955683358 |