| Inlet Size | 3/4 in |
| Reel Drive | Spring-Rewind |
| Hose Length | 50 ft |
| Compatible Fluids | Diesel Fuel |
| Pressure [Max] | 50 psi |
| Color | White |
| Weight | 109.0 LB |
| EAN or UPC | 633955153110 |
| Inlet Size | 3/4 in |
| Reel Drive | Spring-Rewind |
| Hose Length | 50 ft |
| Compatible Fluids | Diesel Fuel |
| Pressure [Max] | 50 psi |
| Color | White |
| Weight | 109.0 LB |
| EAN or UPC | 633955153110 |