- 1/2 in Hose Inner Diameter
- 15 m Hose Length
description
- Graco’s XD30 Series Hose Reels are used in applications requiring longer-range dispense and higher capacity than the standard XD10 and XD20 Series. The Compact pedestal and spool fits into tight spaces and can accommodate 30-75 foot (9.1-22.8 meters) hose capacity for a wide variety of applications. Typical fluids handled include: Petroleum- and synthetic-based oils, diesel fuel, air, water, antifreeze, windshield washer fluid, pressure wash, waste oil and diesel exhaust fluid (DEF).
applications
- Heavy-duty truck dealers
- Fleet maintenance
- Mining maintenance
- Public works garages
- Construction vehicle maintenance
- Heavy-duty mobile service trucks
- Mining
features
- Spring Adjustment - Increase or decrease spring tension while reel is pressurized with fluid
- Full-Flow Swivel - Maximize material flow with minimal pressure drop for faster fills to get more vehicles through your shop
- Optional Adjustable Arm - Easily change the arm position for your application, order with arm (HS models) or without (HN models)
- Durable Finish - Baked-on enamel finish protects reel from corrosion
- Large Hose Capacity with Small Profile - Compact pedestal and spool fits into tight spaces and can accommodate 30-75 foot (91-228 meters) hose capacity for a wide variety of applications
| Pressure | 5,000 psi |
| Reel Thread Type | NPT |
| Inlet Size | 1/2 in, 12.7 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Series | 30 |
| Hose Length | 15 m |
| Type | Spring-Rewind Reel |
| Recommended Environment | Indoor, Outdoor |
| Compatible Fluids | Grease |
| Color | Metallic Blue |
| Outlet | 1/2 in NPT |
| Overall Width | 9.0 in, 229 mm |
| Overall Length | 25.96 in, 659 mm |
| Working Pressure [Max] | 5000 psi |
| Frame Type | Dual Pedestal |
| Mount Location | Truck, Bench |
| Inlet Thread Type | NPSM |
| Overall Height [Min] | 27.6 in, 701 mm |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Weight | 106.0 LB |
| EAN or UPC | 633955546912 |

