- 1/2 in Hose Inner Diameter
- 23 m Hose Length
| Hose Length | 23 m |
| Reel Thread Type | BSPT |
| Pressure [Max] | 300 psi |
| Type | Spring-Rewind Reel |
| Inlet Size | 1/2 in, 12.7 mm |
| Color | Metallic Blue |
| Recommended Environment | Indoor, Outdoor |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Series | 30 |
| Reel Drive | Spring-Rewind |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Working Pressure [Max] | 300 psi |
| Overall Length | 25.96 in, 659 mm |
| Overall Width | 9.0 in, 229 mm |
| Frame Type | Dual Pedestal |
| Mount Location | Truck, Bench |
| Overall Height [Min] | 27.6 in, 701 mm |
| Inlet Thread Type | BSPP |
| Weight | 110.0 LB |
| EAN or UPC | 633955122802 |

