- 1/2 in Hose Inner Diameter
- 23 m Hose Length
| Type | Spring-Rewind Reel |
| Reel Thread Type | NPT |
| Hose Length | 23 m |
| Pressure [Max] | 2000 psi |
| Color | Yellow |
| Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in, 12.7 mm |
| Series | 30 |
| Recommended Environment | Indoor, Outdoor |
| Compatible Fluids | Oil |
| Frame Type | Dual Pedestal |
| Mount Location | Truck, Bench |
| Overall Width | 9.0 in, 229 mm |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Inlet Thread Type | NPSM |
| Working Pressure [Max] | 2000 psi |
| Overall Height [Min] | 23.10 in, 588 mm |
| Overall Length | 22.12 in, 561.73 mm |
| Weight | 84.5 LB |
| EAN or UPC | 633955554139 |

