- Airless Sprayer
| Frame Configuration | Heavy-Duty Cart |
| Lower Type | Integrated Filter |
| Fluid Working Pressure [Max] | 7100 psi |
| Type | Airless Sprayer |
| Weight | 0.0 LB |
| EAN or UPC | 755652771524 |
| Frame Configuration | Heavy-Duty Cart |
| Lower Type | Integrated Filter |
| Fluid Working Pressure [Max] | 7100 psi |
| Type | Airless Sprayer |
| Weight | 0.0 LB |
| EAN or UPC | 755652771524 |