- 0.75 in Air Inlet Size
- 1 in Fluid Outlet Size
| Working Pressure [Max] | 203 bar, 2900 psi |
| Flow Rate [Max] | 4 gpm |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Air Inlet Size | 0.75 in |
| Type | Piston Pump Package |
| Compatible Material | Grease |
| Weight | 147.0 LB |
| EAN or UPC | 633955550407 |

