- 0.75 in Air Inlet Size
- 3/4 in Fluid Outlet Size
| Working Pressure [Max] | 441 bar, 6300 psi |
| Air Inlet Size | 0.75 in |
| Flow Rate [Max] | 1.6 gpm |
| Compatible Material | Grease |
| Type | Piston Pump Package |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Weight | 118.0 LB |
| EAN or UPC | 633955550421 |

