- 160 gal/min Maximum Flow
- 3 in Fluid Inlet
- 3 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The SaniForce 3150 3A double diaphragm pump is designed to meet the stringent sanitation requirements of the dairy industry. Mounted on a floor stand and equipped with a leak detector, the 3150 3A sanitary pump can be rotated 360° to drain any excess sanitation chemicals.
applications
- Up to a 4.0 inch tri-clamp connection, this easy to clean, quick knockdown air-operated double diaphragm sanitary pump has flow rates up to 150 gpm (568 lpm) and is 3A certified.
features
- Sani Force 3150 3A Double Diaphragm Pump:Pumps up to 150 gpm (567 lpm) (568 lpm)
- Pump rotates 360° for easy draining
- The only 3 inch pump certified by 3A for dairy applications
- Featuring our lube free, non-sticking air valve
- Transfer product from a variety of containers to smaller receptacles - up to 20,000 cps
- Suitable to pump products such as: flowable sour cream, yogurt and flowable cheese spreads
- Designed to detect leaks!Electronic leak detector is standard on the 3150 3A models
- Designed to detect leaks caused when a diaphragm fails
- Sounds a built-in audio alarm and signals external shut down of the pump to prevent damage
- Uses an optical and conductivity sensor to ensure the utmost reliability
- Powered by either 24v or 110/220v
- EPDM Overmolded Diaphragms:Approved for 3A applications
- Easy cleaning with smooth, flat surfaces and no recessed areas
- No exposed diaphragm plates to reduce contaminant collection
includes
- Leak Detector
- Pump Stand
| Fluid Outlet | 3 in |
| Air Exhaust Port Thread Gender | Female |
| Manifold O-Ring Material | EPDM |
| Air Exhaust Port Thread Type | NPT |
| Seat Material | Stainless Steel |
| Fluid Section Material | Stainless Steel |
| Compatible Material | Food, Personal Care, & Pharmaceutical |
| Fluid Inlet | 3 in |
| Air Inlet | 1/2 in |
| Flow [Max] | 160 gal/min |
| Air Exhaust Port Size | 3/4 in |
| Ball/Check Material | PTFE |
| Manifold Configuration | Center Port |
| Diaphragm Material | EPDM Overmold |
| Maximum Pumpable Solids Size | 1 in |
| Air Inlet Thread Gender | Female |
| Air Inlet Type | NPT |
| Air Consumption [Max] | 175 SCFM |
| Weight | 0.0 LB |
| EAN or UPC | 633955678019 |

