- 100 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- Mounted on a floor stand and equipped with a leak detector, the 1590 3A food grade pump can be rotated 360º for easy draining. Our SaniForce 1590 3A sanitary pump is designed to meet the stringent sanitation requirements of the dairy industry.
applications
- 1-1/2 inch (38 mm) air-operated double diaphragm sanitary pump with flow rates up to 90 gpm (341 lpm) - ideal for food-related applications
features
- Sani Force 3150 3A Double Diaphragm Pump:Pumps up to 90 gallons per minute (341 lpm)
- Pump rotates 360° for easy draining
- Certified by 3A for dairy applications
- Featuring our lube free, non-sticking air valve
- Transfer product from a variety of containers to smaller receptacles - up to 15,000 cps
- Suitable to pump products such as: flowable sour cream, yogurt and flowable cheese spreads
- Designed to detect leaks!Electronic leak detector is standard on 3A models
- Designed to detect leaks caused when a diaphragm fails
- Sounds a built-in audio alarm and signals external shut down of the pump to prevent damage
- Uses an optical and conductivity sensor to ensure the utmost reliability
- Powered by either 24v or 110/220v
- EPDM Overmolded Diaphragms:Approved for 3A applications
- Easy cleaning with smooth, flat surfaces and no recessed areas
- No exposed diaphragm plates to reduce contaminant collection
includes
- Leak Detector
- Pump Stand
| Air Inlet Type | NPT |
| Air Exhaust Port Thread Gender | Female |
| Compatible Material | Food, Personal Care, & Pharmaceutical |
| Ball/Check Material | PTFE |
| Flow [Max] | 100 gal/min |
| Seat Material | Stainless Steel |
| Fluid Section Material | Stainless Steel |
| Air Exhaust Port Size | 3/4 in |
| Air Inlet | 1/2 in |
| Air Consumption [Max] | 125 SCFM |
| Diaphragm Material | EPDM Overmold |
| Manifold Configuration | Center Port |
| Fluid Outlet | 2 in |
| Air Exhaust Port Thread Type | NPT |
| Manifold O-Ring Material | EPDM |
| Fluid Inlet | 2 in |
| Air Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 633955678071 |

