- 160 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The ease of disassembly of the fluid ends, large porting, and high flow capacity, makes the SaniForce 3150 HS sanitary pump perfect for your high volume application needs. Designed for applications that benefit from the convenience of quick knockdown design, but may not require leak detection.
features
- Sani Force 3150 HS Double Diaphragm Pump rotates 360º for easy draining
- Passes solids up to 1 in (25 mm) in diameter
- Easily converted in to a 3150 sanitary flapper pump with optional kit
- Stainless steel wetted and fluid center sections
- Features Graco's durable, lube-free non-sticking air valve
- Transfer product from a variety of containers to smaller receptacles - up to 20,000 cps
- Suitable to pump products such as: fruit filling, spaghetti sauce, muffin and cake batter, oils and lotions
- Overmolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
- 32 Ra formed/welded stainless steel with sanitary finishMaximum flow rate of 150 gpm (568 lpm)Patented, durable, lube-free air valveInterchangeable flapper and ball check
includes
- Pump Stand
| Center Section Material | Stainless Steel |
| Fluid Outlet | 2 in |
| Air Exhaust Port Thread Type | NPT |
| Seat Material | Stainless Steel |
| Manifold O-Ring Material | EPDM |
| Air Inlet Thread Gender | Female |
| Ball/Check Material | FKM |
| Air Exhaust Port Thread Gender | Female |
| Compatible Material | Food, Personal Care, & Pharmaceutical |
| Air Inlet Type | NPT |
| Air Consumption [Max] | 175 SCFM |
| Air Inlet | 1/2 in |
| Fluid Inlet | 2 in |
| Diaphragm Material | FKM |
| Fluid Section Material | Stainless Steel |
| Air Exhaust Port Size | 3/4 in |
| Flow [Max] | 160 gal/min |
| Manifold Configuration | Center Port |
| Maximum Pumpable Solids Size | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955678088 |

