- PTFE, EPDM, 316 Stainless Steel Wetted Material
- 100 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 1/2 in Air Inlet
description
- Ideal for applications that benefit from the convenience of a quick knockdown design, Graco’s 1590 HS sanitary pumps can be disassembled in five minutes or less. Available in ball and flapper designs, with 1.5 inch (3.81 cm), 2 inch (50.8 cm), 3 inch (7.62 cm) and 4 inch (10.16 cm) tri-clamp connections.
features
- Sani Force 1590 HS Diaphragm Pumps up to 90 gpm (341 lpm)
- Pump rotates 360º for easy draining
- Easy to clean, quick knockdown, rotating design
- Features our lube free, non-sticking air valve
- Transfer product from a variety of containers to smaller receptacles - up to 15,000 cps
- Suitable to pump products such as: fruit filling, spaghetti sauce, muffin and cake batter, oils and lotions
- Air ValveFewer moving parts
- Three-way pilot valve for true non-sticking operation
- Externally serviceable for quick, inexpensive repairs
- Elimination of o-rings and spool valve prevents problems associated with competitive pumps
- Overmolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
- Available on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150
includes
- Pump Stand
| Ball/Check Material | PTFE |
| Manifold O-Ring Material | EPDM |
| Fluid Section Material | Stainless Steel |
| Manifold Configuration | Center Port |
| Air Exhaust Port Thread Gender | Female |
| Fluid Inlet | 2 in |
| Air Inlet | 1/2 in |
| Fluid Outlet | 2 in |
| Air Consumption [Max] | 125 SCFM |
| Compatible Material | Food, Personal Care, & Pharmaceutical |
| Air Inlet Thread Gender | Female |
| Air Exhaust Port Thread Type | NPT |
| Diaphragm Material | PTFE Overmold |
| Air Exhaust Port Size | 3/4 in |
| Wetted Material | PTFE, EPDM, 316 Stainless Steel |
| Seat Material | Stainless Steel |
| Maximum Pumpable Solids Size | 5/8 in |
| Air Inlet Type | NPT |
| Flow [Max] | 100 gal/min |
| Center Section Material | Stainless Steel |
| Weight | 134.0 LB |
| EAN or UPC | 633955423152 |

