- 1/2 in Hose Inner Diameter
- 11 m Hose Length
| Outlet Thread Gender | Male |
| Overall Width | 7 in, 177 mm |
| Inlet Thread Type | NPSM |
| Series | 10 |
| Mount Location | Overhead |
| Temperature [Max] | 190 ⁰F |
| Overall Length | 17.1 in, 435 mm |
| Working Pressure [Max] | 300 psi |
| Inlet Thread Gender | Male |
| Outlet Thread Type | NPT |
| Recommended Environment | Indoor, Limited Outdoor |
| Color | Black |
| Overall Height [Min] | 19.5 in, 553.7 mm |
| Inlet Size | 1/2 in, 12.7 mm |
| Reel Thread Type | NPT |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Hose Length | 11 m |
| Type | Spring-Rewind Reel |
| Frame Type | Single Pedestal |
| Temperature [Min] | -20 °F |
| Weight | 45.6 LB |
| EAN or UPC | 769946206777 |

