- 3/8 in Hose Inner Diameter
- 20 m Hose Length
| Temperature [Max] | 190 ⁰F |
| Inlet Size | 1/2 in, 12.7 mm |
| Recommended Environment | Indoor, Limited Outdoor |
| Outlet Thread Type | NPT |
| Overall Height [Min] | 25.2 in, 640 mm |
| Mount Location | Truck, Bench |
| Overall Width | 7 in, 177 mm |
| Inlet Thread Type | NPSM |
| Type | Spring-Rewind Reel |
| Outlet Thread Gender | Male |
| Overall Length | 23.4 in, 594 mm |
| Working Pressure [Max] | 300 psi |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Temperature [Min] | -20 °F |
| Frame Type | Single Pedestal |
| Color | Black |
| Reel Thread Type | NPT |
| Inlet Thread Gender | Male |
| Hose Length | 20 m |
| Series | 20 |
| Weight | 54.0 LB |
| EAN or UPC | 769946232707 |

