- 1/2 in Hose ID
- 35 ft Hose Length
- 2,000 psi Max Pressure
- Use with Oil
description
- The SD line of hose reels feature Graco durability, performance and value built into every reel. With its durable metal spool and rigid pedestal frame, the compact SD Series is ideal for indoor and moderate outdoor exposure.
applications
- Car dealerships
- Light/medium-duty truck dealers
- Fleet maintenance
- Mining maintenance
- Public works garages
- Construction vehicle maintenance
- Light utility service trucks
features
- Full-Flow Swivel - Maximize material flow with minimal pressure drop for faster fills to get more vehicles through your shop
- Adjustable Arm - Easily change the arm position for your application
- Large Hose Capacity with Small Profile - Compact pedestal and spool fits into tight spaces and can accommodate 35-65 foot (10.7-19.8 meters) hose (NPT air/water) capacity for a wide variety of applications
- Durable Finish - Baked-on enamel finish protects reel from corrosion
| Pressure | 2,000 psi |
| Temperature Range [Min] | -40 °F |
| Type | Spring-Rewind Reel |
| Color | Metallic Blue |
| Temperature Rating [Min] | -20 °F |
| Temperature Rating [Max] | 200 °F |
| Series | 10 |
| Hose Length | 11 m |
| Reel Thread Type | NPT |
| Inlet Thread Gender | Male |
| Outlet Thread Gender | Male |
| Compatible Fluids | Oil |
| Inlet Size | 1/2 in, 12.7 mm |
| Recommended Environment | Indoor, Limited Outdoor |
| Outlet | 1/2 in NPT |
| Height | 22 1/2 in |
| Outlet Thread Type | NPT |
| Length | 21 in |
| Mount Location | Overhead |
| Temperature [Min] | -20 °F |
| Temperature [Max] | 190 ⁰F |
| Frame Type | Single Pedestal |
| Overall Length | 17.1 in, 435 mm |
| Working Pressure [Max] | 2000 psi |
| Overall Width | 7 in, 177 mm |
| Overall Height [Min] | 19.5 in, 498 mm |
| Inlet Thread Type | NPSM |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Weight | 47.5 LB |
| EAN or UPC | 633955426191 |


