- 2 in NPT Fluid Inlet
- 2 in NPT Fluid Outlet
- 120 gpm Max. Flow
- Santoprene Ball Material
- Santoprene Seat Material
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -Powder-coated aluminum FluxCore drive
- -240 VAC 3Φ motor with 15 ft cord and NEMA L15-20 plug
- -Non-hazardous
- Materials of Construction
- -Polypropylene fluid section with end flange
- -Internal components include Santoprene seat, Santoprene ball, Santoprene diaphragm and PTFE manifold o-ring
| Type | Electric Diaphragm Pump |
| Inlet Size | 2 in, 51 mm |
| Fluid Outlet Type | Flange |
| Fluid Inlet Size | 2 in, 51 mm |
| Ball Material | Santoprene |
| Motor Type | Electric Drive |
| Solid Size [Max] | 0.25 in, 6.4 mm |
| Pressure [Max] | 4.14 bar, 414 kPa, 60 psi |
| Amps [Max] | 7.5 A |
| Ambient Temperature Range [Max] | 104 °F |
| Current [Max] | 7.5 A |
| Manifold Configuration | End Flange |
| Operating Temperature [Min] | 32 °F |
| Fluid Outlet Thread Type | Flange |
| Fluid Inlet Thread Type | Flange |
| Overall Height [Min] | 25.7 in |
| Fluid Operating Temperature [Min] | 32 °F |
| Inlet Thread Gender | Flange |
| Operating Temperature [Max] | 150 °F |
| Connection Type | Flange |
| Fluid Pressure [Max] | 4.14 bar, 60 psi |
| Fluid Outlet Size | 2 in, 50.8 mm |
| Section Material | Polypropylene |
| Outlet Size | 2 in, 50.8 mm |
| Outlet Thread Gender | Flange |
| Overall Height | 25.7 in |
| Cord Length | 15 ft, 4.57 m |
| Voltage | 240 VAC |
| Series | i120 |
| Fluid Operating Temperature [Max] | 150 ⁰F |
| Wetted Material | Polypropylene, Santoprene, PTFE |
| Center Section Material | Aluminum |
| Manifold O-Ring Material | PTFE |
| Fluid Section Material | Polypropylene |
| Flow Rate [Max] | 120 gpm, 454 lpm |
| Seat Material | Santoprene |
| Diaphragm Material | Santoprene |
| Phase | Three |
| Weight | 0.0 LB |
| EAN or UPC | 769946322170 |

