- 1 in NPT Fluid Inlet
- 1 in NPT Fluid Outlet
- 30 gpm Max. Flow
- Santoprene Ball Material
- Carbon Steel Hardware Material
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -Powder-coated aluminum FluxCore drive
- -120 VAC 1Φ motor with 15 ft cord and NEMA 5-15 plug
- -Non-hazardous
- Materials of Construction
- -Aluminum fluid section with NPT end port
- -Internal components include Santoprene seat, Santoprene ball, Santoprene diaphragm and PTFE manifold o-ring
| Connection Type | NPT |
| Outlet Thread Gender | Female |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Current [Max] | 12 A |
| Fluid Inlet Thread Type | NPT |
| Solid Size [Max] | 0.125 in, 3.2 mm |
| Flow Rate [Max] | 30 gpm, 114 lpm |
| Pressure [Max] | 6.9 bar, 690 kPa, 100 psi |
| Overall Height [Min] | 15.94 in |
| Diaphragm Material | Santoprene |
| Manifold O-Ring Material | PTFE |
| Fluid Pressure [Max] | 6.9 bar |
| Ambient Temperature Range [Max] | 104 °F |
| Fluid Operating Temperature [Min] | -40 °F |
| Fluid Section Material | Aluminum |
| Ball Material | Santoprene |
| Fluid Outlet Type | NPT |
| Amps [Max] | 12 A |
| Overall Height | 15.94 in |
| Inlet Thread Gender | Female |
| Fluid Operating Temperature [Max] | 180 ⁰F |
| Cord Length | 15 ft, 4.57 m |
| Type | Electric Diaphragm Pump |
| Series | i30 |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Inlet Size | 1 in, 25.4 mm |
| Seat Material | Santoprene |
| Center Section Material | Aluminum |
| Operating Temperature [Max] | 180 °F |
| Phase | Single |
| Section Material | Aluminum |
| Fluid Inlet Thread Gender | Female |
| Motor Type | Electric Drive |
| Operating Temperature [Min] | -40 °F |
| Outlet Size | 1 in, 25.4 mm |
| Manifold Configuration | End Port |
| Fluid Outlet Thread Type | NPT |
| Wetted Material | Aluminum, Santoprene, PTFE |
| Fluid Outlet Thread Gender | Female |
| Voltage | 120 VAC |
| Weight | 25.0 LB |
| EAN or UPC | 769946276091 |

