- 1/8 in Air Inlet Size
- Female Air Inlet Thread Gender
- NPT Air Inlet Thread
| Mount Location | Remote Mount Solenoid |
| Ambient/Warm Melt/Hot Melt | Ambient |
| Fluid Outlet Thread Gender | Female |
| Fluid Pressure [Max] | 276 bar, 4000 psi |
| Air Inlet Size | 1/8 in |
| Component Type | Single Component |
| Solenoid Valve Voltage Rating | 24 VDC |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Thread Type | NPT |
| Applicator Type | Ball/Seat |
| Fluid Inlet Size | 1/4 in |
| Fluid Inlet Thread Gender | Female |
| Air Inlet Thread Gender | Female |
| Gun Activation | Automatic |
| Type | Dispense Valve |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Size | 1/4 in |
| Fluid Outlet Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 769946009033 |

