- 5/16 in Air Inlet Size
- Push-to-Connect Air Inlet Thread
| Mount Location | Direct Mount Solenoid |
| Component Type | Single Component |
| Fluid Outlet Thread Type | NPT |
| Type | Dispense Valve |
| Air Inlet Thread Type | Push-to-Connect |
| Fluid Outlet Size | 1/4 in |
| Ambient/Warm Melt/Hot Melt | Ambient |
| Applicator Type | Snuff Back |
| Fluid Pressure [Max] | 276 bar, 4000 psi |
| Fluid Inlet Size | 1/4 in |
| Air Inlet Size | 5/16 in |
| Fluid Outlet Type | NPT |
| Solenoid Valve Voltage Rating | 24 VDC |
| Fluid Inlet Thread Type | NPT |
| Gun Activation | Automatic |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 769946009057 |

