- 5/16 in Air Inlet Size
- Push-to-Connect Air Inlet Thread
| Operating Temperature [Max] | 158 °F |
| Air Inlet Size | 5/16 in |
| Applicator Type | Tip-Seal |
| Nozzle Size | 0.039 in, 1 mm |
| Solenoid Valve Voltage Rating | 24 VDC |
| Outlet Block Length | 2.4 in, 60 mm |
| Type | Dispense Valve |
| Mount Location | Direct Mount Solenoid |
| Fluid Pressure [Max] | 276 bar, 4000 psi |
| RTD Type | 100 OHM - Platinum |
| Phase | Single |
| Gun Activation | Automatic |
| Component Type | Single Component |
| Voltage | 240 VAC |
| Air Inlet Thread Type | Push-to-Connect |
| Power Rating | 75 W |
| Fluid Inlet Thread Gender | Female |
| Ambient/Warm Melt/Hot Melt | Warm Melt |
| Fluid Inlet Size | 1/4 in |
| Fluid Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 769946031782 |

