- 1/4 in Hose Inner Diameter
- 15 m Hose Length
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Type | Spring-Rewind Reel |
| Temperature [Max] | 200 ⁰F |
| Overall Height [Min] | 22.5 in, 572 mm |
| Series | 10 |
| Recommended Environment | Indoor, Outdoor |
| Overall Width | 7.5 in, 191 mm |
| Inlet Size | 3/8 in, 9.525 mm |
| Overall Length | 18.5 in, 473 mm |
| Outlet Thread Gender | Male |
| Working Pressure [Max] | 8000 psi |
| Reel Thread Type | NPT |
| Inlet Thread Gender | Male |
| Mount Location | Truck, Bench |
| Inlet Thread Type | NPSM |
| Frame Type | Dual Pedestal |
| Temperature [Min] | -40 °F |
| Hose Length | 15 m |
| Color | Metallic Blue |
| Weight | 65.0 LB |
| EAN or UPC | 769946210187 |

