- 1/2 in Hose Inner Diameter
- 11 m Hose Length
| Overall Length | 18.5 in, 473 mm |
| Temperature [Min] | -20 °F |
| Inlet Thread Gender | Male |
| Inlet Size | 1/2 in, 12.7 mm |
| Inlet Thread Type | NPSM |
| Color | Metallic Blue |
| Frame Type | Dual Pedestal |
| Working Pressure [Max] | 2000 psi |
| Hose Length | 11 m |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Temperature [Max] | 190 ⁰F |
| Overall Height [Min] | 25.2 in, 640 mm |
| Outlet Thread Gender | Male |
| Overall Width | 7.5 in, 191 mm |
| Recommended Environment | Indoor, Outdoor |
| Reel Thread Type | NPT |
| Type | Spring-Rewind Reel |
| Series | 10 |
| Mount Location | Truck, Bench |
| Weight | 50.0 LB |
| EAN or UPC | 769946210651 |

