- 1/2 in Hose Inner Diameter
- 15 m Hose Length
| Temperature [Max] | 190 ⁰F |
| Temperature [Min] | -20 °F |
| Outlet Thread Gender | Male |
| Working Pressure [Max] | 2000 psi |
| Type | Spring-Rewind Reel |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Inlet Size | 1/2 in, 12.7 mm |
| Hose Length | 15 m |
| Series | 20 |
| Inlet Thread Type | NPSM |
| Color | Black |
| Overall Width | 7.7 in, 196 mm |
| Overall Height [Min] | 20 in, 508 mm |
| Overall Length | 21 in, 533 mm |
| Recommended Environment | Indoor, Outdoor |
| Reel Thread Type | NPT |
| Inlet Thread Gender | Male |
| Frame Type | Dual Pedestal |
| Mount Location | Truck, Bench |
| Weight | 0.0 LB |
| EAN or UPC | 769946210781 |

