- 1/2 in Hose Inner Diameter
- 23 m Hose Length
| Overall Length | 21 in, 533 mm |
| Color | Black |
| Outlet Thread Type | NPT |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Inlet Thread Gender | Male |
| Overall Width | 7.5 in, 191 mm |
| Overall Height [Min] | 25.2 in, 640 mm |
| Working Pressure [Max] | 300 psi |
| Hose Length | 23 m |
| Inlet Size | 1/2 in, 12.7 mm |
| Outlet Thread Gender | Male |
| Reel Thread Type | NPT |
| Temperature [Max] | 190 ⁰F |
| Series | 20 |
| Type | Spring-Rewind Reel |
| Inlet Thread Type | NPSM |
| Recommended Environment | Indoor, Outdoor |
| Frame Type | Dual Pedestal |
| Weight | 59.0 LB |
| EAN or UPC | 769946232769 |

