- 1 15/32" Drill Size
- 9 1/4" Flute Length
- 14 7/8" Overall Length
- Shank Taper No. 4
- High Speed Steel
| Material | High Speed Steel |
| Drill Size | 1 15/32 in |
| Point Angle | 118 ° |
| Overall Length | 14.875 in |
| Finish | Black Oxide |
| Flute Length | 9 1/4 in |
| Shank Taper No. | 4 |
| Weight | 4.0 LB |

