- 1 31/64" Drill Size
- 9 3/8" Flute Length
- 15" Overall Length
- Shank Taper No. 4
- High Speed Steel
| Drill Size | 1 31/64 in |
| Flute Length | 9 3/8 in |
| Material | High Speed Steel |
| Finish | Black Oxide |
| Shank Taper No. | 4 |
| Overall Length | 15 in |
| Point Angle | 118 ° |
| Weight | 4.0 LB |

