- 1/2" Size
- 13 NC TPI
- H8 Pitch Dia.
- N/A Flutes
- Bottoming Chamfer
| Chamfer Type | Bottoming |
| Thread Type | NC |
| Finish | Vertanium™ Coated |
| Tap Size | 1/2 in |
| Thread Pitch | N/A |
| Overall Length | 3.375 in |
| Threads per Inch | 13 |
| Pitch Dia. | H8 |
| Material | High Speed Steel |
| Weight | 0.08 LB |

