- 3/4 in Size
- 16 NF TPI
- H5 Pitch Dia.
- 4 Flutes
- Bottoming Chamfer
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Thread Type | NF |
| Threads per Inch | 16 |
| Overall Length | 4.25 in |
| Finish | Vertanium™ Coated |
| Material | High Speed Steel |
| Thread Pitch | N/A |
| No. of Flutes | 4 |
| Tap Size | 3/4 in |
| Pitch Dia. | H5 |
| Chamfer Type | Bottoming |
| Weight | 1.0 LB |

