- M18 Size
- D6 Pitch Dia.
- 4 Flutes
- Bottoming Chamfer
- High Speed Steel
| No. of Flutes | 4 |
| Thread Pitch | 1.5 mm |
| Material | High Speed Steel |
| Overall Length | N/A |
| Threads per Inch | N/A |
| Chamfer Type | Bottoming |
| Thread Type | Metric |
| Tap Size | M18 |
| Pitch Dia. | D6 |
| Finish | TiCN Coated |
| Weight | 0.249 LB |

