- 3/8" Die Size
- 1/2" Die Thickness
- 16 Threads per Inch
- 1 1/2" Outer Diameter
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Type | Solid |
| Die Size | 3/8 in |
| Material | High Speed Steel |
| Thread Series | Fractional |
| Outside Dimension | 1 1/2 in |
| Threads per Inch | 16 |
| Tool Shape | Round |
| Right / Left Hand | Right Hand |
| Die Thickness | 1/2 in |
| Thread Size & Type | 3/8-16 NC |
| Thread Type | NC |
| Weight | 0.2 LB |

