- 1/4" Size
- 32 NS TPI
- 3/8" Thickness
- 1" OD
- Carbon Steel
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Material | Carbon Steel |
| Outside Dimension | 1 in |
| Type | Adjustable |
| Tool Shape | Round |
| Thread Series | Fractional |
| Thread Size & Type | 1/4-32 NEF |
| Thread Type | NS |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Die Thickness | 3/8 in |
| Die Size | 1/4 in |
| Weight | 0.024 LB |

