Greenfield Threading
174519
3 Flutes HSS Straight Flute Hand Taper-Plug-Bottoming Tap Set
Item #101687470
- Metric
- 3 Pieces
- M3x0.5 Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
includes
- One each - taper, plug, and bottoming
- A set of all three is recommended when tapping to the bottom of a blind hole.
| Shank End Feature | Square |
| Shank Size - Metric | 3.58 mm |
| Overall Length | 1.9375 in |
| Spiral Point | No |
| Thread Creation | Thread Cutting |
| Shank Square Length - Metric | 4.76 mm |
| No. of Flutes | 3 |
| Thread Length - Metric | 7.87 mm |
| Thread Size - Metric | 3 mm |
| Thread Pitch | 0.5 mm |
| Shank Square Length | 0.1875 in |
| Pitch Dia. | D3 |
| Operation Type | Blind Hole, Thru-Hole |
| Diameter - Decimal | 0.1181 in |
| Diameter - Metric | 3.00 mm |
| Truncated Threads | No |
| Interrupted Thread | No |
| Tap Size | M3 |
| Tap Type | Hand |
| Thread Type | Metric |
| Blank Construction | USCTI Table 302 |
| Ground Threads | Yes |
| Direction of Cut | Right Hand |
| Material | High Speed Steel |
| Shank Square Width - Metric | 2.79 mm |
| Chamfer Type | Taper, Plug, Bottoming |
| Thread Size | M3 |
| Thread Size - Decimal | 0.1181 in |
| Threads per Inch | N/A |
| Shank Square Width | 0.11 in |
| Thread Limit | D3 |
| Weight | 0.1 LB |
