- Metric
- M2.5x0.45 Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
| Shank End Feature | Square |
| Shank Square Width - Metric | 2.79 mm |
| Shank Diameter | 0.141 in |
| Blank Construction | USCTI Table 302A |
| Shank Square Length | 0.1875 in |
| Overall Length | 1.8125 in |
| Thread Creation | Thread Cutting |
| Spiral Point | No |
| Diameter - Metric | 2.50 mm |
| Material | HSS |
| Thread Limit | D3 |
| Thread Tolerance | 6H |
| Shank Square Length - Metric | 4.76 mm |
| Interrupted Thread | No |
| Ground Threads | Yes |
| Chamfer Type | Taper |
| Thread Length - Metric | 12.7 mm |
| Thread Pitch | 0.45 mm |
| Pitch | 0.45 mm |
| Thread Size & Type | M2.5x0.45 |
| Truncated Threads | No |
| Finish | Bright |
| Tap Size | M2.5 |
| Thread Type | Metric |
| Tap Type | Hand |
| Direction of Cut | Right Hand |
| No. of Flutes | 3 |
| Type | Hand |
| Thread Length | 0.5 in |
| Shank Square Width | 0.11 in |
| Shank Size - Metric | 3.58 mm |
| Operation Type | Blind Hole, Thru-Hole |
| Diameter - Decimal | 0.0984 in |
| Weight | 0.0 LB |

