- Inch
- 3/8-16 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiN Coating
| Direction of Cut | Right Hand |
| Shank Size - Metric | 9.68 mm |
| Overall Length | 2.9375 in |
| Shank Square Width - Metric | 7.26 mm |
| Thread Creation | Thread Cutting |
| Ground Threads | Yes |
| Thread Size & Type | 3/8-16 UNC |
| Thread Limit | H5 |
| Thread Tolerance | 2B-3B |
| Material | HSS |
| Shank Square Length | 0.4375 in |
| Operation Type | Thru-Hole |
| Tap Type | Machine |
| Thread Type | UNC |
| Blank Construction | USCTI Table 302A |
| Thread Per Inch | 16 |
| Thread Length | 1.25 in |
| Truncated Threads | No |
| Shank Square Length - Metric | 11.11 mm |
| Chamfer Type | Plug |
| Diameter - Decimal | 0.375 in |
| Shank Square Width | 0.286 in |
| Thread Length - Metric | 31.75 mm |
| Diameter - Fraction | 3/8 in |
| Spiral Point | Yes |
| Interrupted Thread | No |
| Shank End Feature | Square |
| No. of Flutes | 3 |
| Weight | 0.5 LB |

