- Right Hand Direction of Cut
- 8 Pieces
- Rethreading Type
applications
- For cleaning dirty or rusty threads or restoring damaged threads to correct form and lead
includes
- Nonmetallic case
| No. of Pieces | 8 |
| Size (text) | NC 1/4-20, 5/16-18, 3/8-16 , 7/16-14, 1/2-13, 9/16-12 , 5/8-11, 3/4-10 |
| Model No. | 52 |
| Die Construction | Standard |
| Weight | 1.7 LB |

