Skip to content Skip to navigation menu
10 Piece Carbon Steel Hexagon Rethreading Die Set

403553

10 Piece Carbon Steel Hexagon Rethreading Die Set
Item #105263859
  • Right Hand Direction of Cut
  • 10 Pieces
  • Rethreading Type
10 Piece Carbon Steel Hexagon Rethreading Die Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand Direction of Cut
  • 10 Pieces
  • Rethreading Type

applications

  • For cleaning dirty or rusty threads or restoring damaged threads to correct form and lead

includes

  • Nonmetallic case
Die Construction Standard
Model No. 52A
No. of Pieces 10
Size (text) NF 1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20, 9/16-18, 5/8-18, 3/4-116
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison