- Phillips Tip
- #2 Tip Size
| Shank Length | 4 in |
| Standard | ASME/ANSI |
| Family Name | Phillips Screwdriver |
| Tip Type | Phillips |
| Tip Size | #2 |
| Length | 8-5/16 in |
| Type | Heavy Duty |
| Weight | 0.26 LB |
| EAN or UPC | 783310546580 |
| Shank Length | 4 in |
| Standard | ASME/ANSI |
| Family Name | Phillips Screwdriver |
| Tip Type | Phillips |
| Tip Size | #2 |
| Length | 8-5/16 in |
| Type | Heavy Duty |
| Weight | 0.26 LB |
| EAN or UPC | 783310546580 |