- 6-IN-1 Multi-Tool
- Includes #1 & #2 Phillips®, 3/16" & 1/4" Flat Tip, and 1/4" & 5/16" Hex
features
- Versatile multi-bit screwdriver gives you six tools in one
- Bit sizes are 3/16" and 1/4" flat-tip, #1 and #2 Phillips®, and 5/16" and 1/4" hex
- Precision machined, hardened steel bits
- High-grade, rust-resistant, chrome-plated finish
- Soft, cushioned grip for extra comfort and torque
- Lifetime limited warranty
| Tip Size Symbol | #1, #2 |
| Opening Size | 5/16 in, 1/4 in |
| Handle Type | Comfort Grip |
| Overall Length | 7.5 in |
| Weight | 0.4 LB |

