Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-0157-17I

332-0157-17I

Insulated Screwdrivers
Item #101553121
Greenlee Tools332-0157-17I
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Overall Length 7.125 in
Tip Size #1
Shank Type Insulated
Shank Length 3 1/8 in
Tip Type Phillips®
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison