Skip to content Skip to navigation menu
Greenlee Tools332-0353-13C

332-0353-13C

Square-Recess Tip Drivers
Item #104670874
Greenlee Tools332-0353-13C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Tip Type Square
Tip Size #2
Overall Length 8.25 in
Shank Length 4 in
Weight 0.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison