Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-04-03-72C

332-04-03-72C

D'VersiBit® Flexible Wood Bits
Item #104657103
Greenlee Tools332-04-03-72C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Bit/Blade Mounting Type Chuck
Cutting Dia. 0.25 in
Overall Length 72 in
Applicable Materials Wood
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison