Skip to content Skip to navigation menu
Greenlee Tools332-0453-17C

332-0453-17C

Screw-Holding Screwdrivers
Item #104654778
Greenlee Tools332-0453-17C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Tip Type Phillips®, Screw Holding
Overall Length 8.625 in
Shank Length 5 in
Tip Size #1
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison