- Screw-Holding Screwdrivers
- Phillips®
- 11 1/8" Overall Length
- #2 tip Size
- 7" Shank Diameter
features
- The industry's finest screw-holding device, available for either slotted or Phillips® screws
- Easily holds screw in place when installing in hard-to-reach locations
- Precision tip for accurate fastener fit
- Heavy-duty construction for longer life
- Soft, cushioned grip for extra comfort and torque
- Handle marked for easy identification of screwdriver size and type
- Lifetime limited warranty
| Tip Size | #2 |
| Overall Length | 11.125 in |
| Shank Length | 7 in |
| Tip Type | Phillips®, Screw Holding |
| Weight | 0.3 LB |

