- Flexible Drill Bit, Bit Diameter 3/8"
- Overall Length 54"
- Shank Diameter 3/16"
- Cutting Edge Screw Point
- For Drilling Into Wood In Unreachable Areas For Installation of Wire and Cable Systems
features
- Wood-type auger bit with screw point
- Pulls itself through wood, avoids walking or skidding
- Excellent for drilling in soft woods or through thin sections
- Slow back-taper allows for easy retrieval
| Overall Length | 54 in |
| Cutting Dia. | 0.375 in |
| Shank Dia. | 3/16 in |
| Applicable Materials | Cork, Paper, and Rubber Gaskets |
| Weight | 0.4 LB |

