| Cutting Dia. | 0.5625 in |
| Overall Length | 72 in |
| Bit/Blade Mounting Type | Chuck |
| Applicable Materials | Wood |
| Weight | 0.6 LB |
| Cutting Dia. | 0.5625 in |
| Overall Length | 72 in |
| Bit/Blade Mounting Type | Chuck |
| Applicable Materials | Wood |
| Weight | 0.6 LB |