- Deburring Tools
- 3/8" Shank
- 13/16" Cutting Diameter
- Cuts Materials Up To 10 GA
features
- Cleans burrs from both sides of the hole in seconds, saving time and labor
- Works with any hole size or shape 3/4" or larger
- Use with existing drills, battery or electric-powered
- Ensures safety, less chance of personnel or equipment being cut on sharp edges
- Patent pending
| Applicable Materials | Mild Steel, Stainless Steel, Copper, Brass, Aluminum |
| Shank Dia. | 3/8 in |
| Cutting Dia. | 0.8125 in |
| Bit/Blade Mounting Type | Chuck |
| Weight | 0.35 LB |

